Motion
MS9-LFM-1-AUV-HF

FESTO CORPORATION
MS9-LFM-1-AUV-HF

Air Filter Element - 0.01 µm
Mi Item #11511722
MFR #MS9-LFM-1-AUV-HF
Price$700.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-1-AUV-HF

Air Filter Element - 0.01 µm
Mi Item #11511722
MFR #MS9-LFM-1-AUV-HF

Mfr description
553040 MICRO FILTER MS9-LFM-1-AUV-HF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.57/each

Specifications

Dimensions

  • Weight
    2500 g

Details

  • Bowl Material
    Wrought Aluminium Alloy
  • Drain Method
    Non-Detenting
  • Drain Type
    Non-Detenting
  • Efficiency Rating
    99.99 %
  • Filter Material
    Borosilicate Fibre
  • Filter Rating
    0.01 µm
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)