Motion
MS9-LFM-3/4-BUM

FESTO CORPORATION
MS9-LFM-3/4-BUM

Air Filter Element - 1 μm
Mi Item #11511738
MFR #MS9-LFM-3/4-BUM
Price$567.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-3/4-BUM

Air Filter Element - 1 μm
Mi Item #11511738
MFR #MS9-LFM-3/4-BUM

Mfr description
553074 FINE FILTER MS9-LFM-3/4-BUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.58/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Port Size
    0.7500 in

Details

  • Drain Method
    Push Button Manual
  • Drain Type
    Push Button Manual
  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Fluid Comp
    Compressed Air
  • Micron Rating
    1 µm
  • Series
    MS9
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)