Motion
MS9-LFM-3/4-AUV-DA

FESTO CORPORATION
MS9-LFM-3/4-AUV-DA

Micro Mist Air Lubricator - Wrought Aluminium Alloy Bowl
Mi Item #11511741
MFR #MS9-LFM-3/4-AUV-DA
Price$631.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-3/4-AUV-DA

Micro Mist Air Lubricator - Wrought Aluminium Alloy Bowl
Mi Item #11511741
MFR #MS9-LFM-3/4-AUV-DA

Mfr description
553080 MICRO FILTER MS9-LFM-3/4-AUV-DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.09/each

Specifications

Dimensions

  • Weight
    4.41 lbs

Details

  • Bowl Material
    Wrought Aluminium Alloy
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [6:-:4]
  • Operating Temperature Range
    -5 to 60 °C
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)