Specifications
Dimensions
- Inlet Size1/2 in
- Outlet Size7 mm
- Overall Width0.3937 in, 10 mm
Details
- Base TypeManifold Rail
- Number Of Stations16
- Port Thread StandardBSPP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)