Motion
ADNGF-40-5-P-A

FESTO CORPORATION
ADNGF-40-5-P-A

ADNGF-40-5-P-A Compact Cylinder
Mi Item #11512053
MFR #ADNGF-40-5-P-A
Price$333.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADNGF-40-5-P-A

ADNGF-40-5-P-A Compact Cylinder
Mi Item #11512053
MFR #ADNGF-40-5-P-A

Mfr description
554248 COMPACT CYLINDER ADNGF-40-5-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.48/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    754 N
  • Options Included
    Via Proximity Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    ADNGF
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    5
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)