Motion
ADNGF-80-15-P-A

FESTO CORPORATION
ADNGF-80-15-P-A

ADNGF-80-15-P-A Compact Cylinder
Mi Item #11512076
MFR #ADNGF-80-15-P-A
Price$677.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADNGF-80-15-P-A

ADNGF-80-15-P-A Compact Cylinder
Mi Item #11512076
MFR #ADNGF-80-15-P-A

Mfr description
554278 COMPACT CYLINDER ADNGF-80-15-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.33/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    80-15-P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    3016 N
  • Options Included
    Position Sensing
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Series
    ADNGF
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)