Motion
ADNGF-80-60-P-A

FESTO CORPORATION
ADNGF-80-60-P-A

ADNGF-80-60-P-A Compact Cylinder
MI ITEM #11512082
MFR #ADNGF-80-60-P-A
Price$762.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADNGF-80-60-P-A

ADNGF-80-60-P-A Compact Cylinder
MI ITEM #11512082
MFR #ADNGF-80-60-P-A

Mfr description
554284 COMPACT CYLINDER ADNGF-80-60-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.50/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    3016 N
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends, Position Sensing Via Proximity Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Series
    ADNGF
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)