Motion
ADN-5/8"-1/4"-A-P-A

FESTO CORPORATION
ADN-5/8"-1/4"-A-P-A

ADN-5/8"-1/4"-A-P-A Compact Cylinder
Mi Item #11512399
MFR #ADN-5/8"-1/4"-A-P-A
Price$115.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-5/8"-1/4"-A-P-A

ADN-5/8"-1/4"-A-P-A Compact Cylinder
Mi Item #11512399
MFR #ADN-5/8"-1/4"-A-P-A

Mfr description
557032 COMPACT CYLINDER ADN-5/8"-1/4"-A-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.05/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in

Details

  • Cylinder Suffix
    A-P-A
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)