Motion
ADN-5/8"-1/2"-A-P-A

FESTO CORPORATION
ADN-5/8"-1/2"-A-P-A

ADN-5/8"-1/2"-A-P-A Compact Cylinder
Mi Item #11512400
MFR #ADN-5/8"-1/2"-A-P-A
Price$116.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-5/8"-1/2"-A-P-A

ADN-5/8"-1/2"-A-P-A Compact Cylinder
Mi Item #11512400
MFR #ADN-5/8"-1/2"-A-P-A

Mfr description
557033 COMPACT CYLINDER ADN-5/8"-1/2"-A-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.17/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P-A
  • Maximum Applied Force
    121.001 N
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN
  • Suffix For Stroke
    0.5000 in
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)