Motion
ADN-3/4"-1/2"-I-P-A

FESTO CORPORATION
ADN-3/4"-1/2"-I-P-A

ADN-3/4"-1/2"-I-P-A Compact Cylinder
Mi Item #11512420
MFR #ADN-3/4"-1/2"-I-P-A
Price$120.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-3/4"-1/2"-I-P-A

ADN-3/4"-1/2"-I-P-A Compact Cylinder
Mi Item #11512420
MFR #ADN-3/4"-1/2"-I-P-A

Mfr description
557056 COMPACT CYLINDER ADN-3/4"-1/2"-I-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.53/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    I-P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    188 N
  • Options Included
    Elastic Cushioning, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    ADN
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)