Motion
ADN-1"-1 1/2"-A-P-A

FESTO CORPORATION
ADN-1"-1 1/2"-A-P-A

1.0000 in Bore, 1.5000 in Stroke
Mi Item #11512428
MFR #ADN-1"-1 1/2"-A-P-A
Price$100.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-1"-1 1/2"-A-P-A

1.0000 in Bore, 1.5000 in Stroke
Mi Item #11512428
MFR #ADN-1"-1 1/2"-A-P-A

Mfr description
557069 COMPACT CYLINDER ADN-1"-1 1/2"-A-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.96/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Stroke
    1.5000 in

Details

  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)