Motion
ADN-1 1/4"-2"-A-P-A

FESTO CORPORATION
ADN-1 1/4"-2"-A-P-A

1.2500 in Bore, 2.0000 in Stroke
MI ITEM #11512443
MFR #ADN-1 1/4"-2"-A-P-A
Your Price$122.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-1 1/4"-2"-A-P-A

1.2500 in Bore, 2.0000 in Stroke
MI ITEM #11512443
MFR #ADN-1 1/4"-2"-A-P-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.90/each(List $184.34)

Overview

Mfr description
557087 COMPACT CYLINDER ADN-1 1/4"-2"-A-

Specifications

  • Bore Diameter
    1.2500 in
  • Stroke
    2.0000 in
  • Series
    ADN
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text