1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
ADN-1 1/4"-3"-I-P-A
1.2500 in Bore, 3.0000 in Stroke
Mi Item #
11512452
MFR #
ADN-1 1/4"-3"-I-P-A
Price
$139.95
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
FESTO CORPORATION ADN-1 1/4"-3"-I-P-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
ADN-1 1/4"-3"-I-P-A
1.2500 in Bore, 3.0000 in Stroke
Mi Item #
11512452
MFR #
ADN-1 1/4"-3"-I-P-A
Mfr description
557098 COMPACT CYLINDER ADN-1 1/4"-3"-I-
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$139
.95
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.2500 in
Stroke
3.0000 in
Details
Manufacturer Catalog
Click here
Product Type
Tie Rod Air Cylinders
Series
ADN
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items