Motion
ADN-1 5/8"-3/4"-A-P-A

FESTO CORPORATION
ADN-1 5/8"-3/4"-A-P-A

ADN-15/8"-3/4"-A-P-A Compact Cylinder
Mi Item #11512454
MFR #ADN-1 5/8"-3/4"-A-P-A
Price$207.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-1 5/8"-3/4"-A-P-A

ADN-15/8"-3/4"-A-P-A Compact Cylinder
Mi Item #11512454
MFR #ADN-1 5/8"-3/4"-A-P-A

Mfr description
557102 COMPACT CYLINDER ADN-1 5/8"-3/4"-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.28/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    754 N
  • Options Included
    Elastic Cushioning Rings, Magnetic Piston, Pads At Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)