Motion
557104
ADN-15/8"-11/4"-A-P-A Compact Cylinder
Mi Item #11512456
MFR #557104
Price$216.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADN-15/8"-11/4"-A-P-A Compact Cylinder
Mi Item #11512456
MFR #557104

Mfr description
557104 COMPACT CYLINDER ADN-1 5/8"-1 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.95/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P-A
  • Maximum Applied Force
    754 N
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)