Overview
Mfr description
557124 COMPACT CYLINDER ADN-2"-1 1/2"-A-
Specifications
- Bore Diameter2.0000 in
- Stroke1.5000 in
- SeriesADN
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data