Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-4"-1 1/2"-A-P-A

ADN-4"-1 1/2"-A-P-A
Mi Item #11512514
MFR #ADN-4"-1 1/2"-A-P-A

Mfr description
557176 COMPACT CYLINDER ADN-4"-1 1/2"-A-
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in

Details

  • Cylinder Suffix
    A-P-A
  • Product Type
    Compact Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)