1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
FESTO CORPORATION ADNGF-1 5/8"-1"-P-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
ADNGF-1 5/8"-1"-P-A
ADNGF-1 5/8"-1"-P-A
MI ITEM #
11512561
MFR #
ADNGF-1 5/8"-1"-P-A
Mfr description
557245 COMPACT CYLINDER ADNGF-1 5/8"-1"-
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bore
Diameter
1.6250 in
Details
Body Type
Compact
Cylinder Style
Compact
Cylinder Suffix
-P-A
Product Type
Compact Air Cylinders
Series
ADNGF
Type
Compact
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items