Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADNGF-3"-2"-P-A

ADNGF-3"-2"-P-A
MI ITEM #11512588
MFR #ADNGF-3"-2"-P-A

Mfr description
557276 COMPACT CYLINDER ADNGF-3"-2"-P-A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in

Details

  • Body Type
    Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P-A
  • Product Type
    Compact Air Cylinders
  • Series
    ADNGF
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)