Motion
DW-80-50-Y-AB

FESTO CORPORATION
DW-80-50-Y-AB

DW-80-50-Y-AB Hinge Cylinder
Mi Item #11512643
MFR #DW-80-50-Y-AB
Price$889.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DW-80-50-Y-AB

DW-80-50-Y-AB Hinge Cylinder
Mi Item #11512643
MFR #DW-80-50-Y-AB

Mfr description
557914 HINGE CYLINDER DW-80-50-Y-AB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$889.46/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Cylinder Style
    Hinge cylinder
  • Maximum Applied Force
    3016 N
  • Port Thread Standard
    Rc
  • Product Type
    Hold-Down Clamp Air Cylinders
  • Series
    DW
  • Type
    Hinge Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)