Overview
Mfr description
559281 STANDARDS-BASED CYLINDER DSNU-20-
Specifications
- Stroke320 mm
- Port Size1/8 BSPP
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data