Motion
DSNU-32-250-PPS-A

FESTO CORPORATION
DSNU-32-250-PPS-A

DSNU-32-250-PPS-A Round Cylinder
Mi Item #11512949
MFR #DSNU-32-250-PPS-A
Price$215.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-32-250-PPS-A

DSNU-32-250-PPS-A Round Cylinder
Mi Item #11512949
MFR #DSNU-32-250-PPS-A

Mfr description
559303 ROUND CYLINDER DSNU-32-250-PPS-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.55/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Round Body
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    PPS-A
  • Maximum Applied Force
    482.5 N
  • Options Included
    Double-Acting, Self-Adjusting Pneumatic End-Position Cushioning
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    DSNU
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)