Overview
Mfr description
559304 ROUND CYLINDER DSNU-32-320-PPS-A
Specifications
- Stroke
- Port Size1/8 BSPP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data