Motion
HGDT-40-A-F-G1

FESTO CORPORATION
HGDT-40-A-F-G1

560184 THREE-POINT GRIPPER HGDT-40-A-F-G
Mi Item #11513010
MFR #HGDT-40-A-F-G1
Price$3,843.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HGDT-40-A-F-G1

560184 THREE-POINT GRIPPER HGDT-40-A-F-G
Mi Item #11513010
MFR #HGDT-40-A-F-G1

Mfr description
560184 THREE-POINT GRIPPER HGDT-40-A-F-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,843.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Port Size
    M5

Details

  • Action
    Double-Acting
  • Body Option
    Wrought Aluminum Alloy COMPCOTE Coated
  • Finger Type
    3 Finger
  • Gripper Type
    3 Point
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Minimum Operating Pressure
    4 bar, 58 psi
  • Number of Fingers
    3
  • Operating Pressure Range
    4 bar to 8 bar, 58 psi to 116 psi
  • Operating Temperature Range
    5 °C to 60 °C, 41 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)