Motion
VMPAL-EVAP-14-1-4

FESTO CORPORATION
VMPAL-EVAP-14-1-4

560969 ELECTRICAL MANIFOLD MODULE VMPAL-
Mi Item #11513227
MFR #VMPAL-EVAP-14-1-4
Price$179.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VMPAL-EVAP-14-1-4

560969 ELECTRICAL MANIFOLD MODULE VMPAL-
Mi Item #11513227
MFR #VMPAL-EVAP-14-1-4

Mfr description
560969 ELECTRICAL MANIFOLD MODULE VMPAL-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.16/each

Specifications

Details

  • Base Type
    Electrical Manifold Module
  • Body Material
    PA
  • Number Of Stations  
    4
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)