Motion
DSMI-40-270-A-B

FESTO CORPORATION
DSMI-40-270-A-B

Rotary Actuator - Female Thread Mount, 0 to 272 ° Angle of Rotation, 40 Body Size
MI ITEM #11513340
MFR #DSMI-40-270-A-B
Price$3,178.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSMI-40-270-A-B

Rotary Actuator - Female Thread Mount, 0 to 272 ° Angle of Rotation, 40 Body Size
MI ITEM #11513340
MFR #DSMI-40-270-A-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,178.07/each

Specifications

Dimensions

  • Body Size
    40

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 272 °
  • Cushion Type
    Elastomer
  • Maximum Axial Force
    120 N
  • Maximum Radial Force
    350 N
  • Mount Type
    Female Thread
  • Operating Pressure Range
    0.2 to 1 MPa

Overview

Mfr description
561691 SEMI-ROTARY DRIVE DSMI-40-270-A-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought