Motion
MS9-LFM-G-BUM-DA

FESTO CORPORATION
MS9-LFM-G-BUM-DA

Main Line & Modular Air Filter - MS, Wrought Aluminium Alloy, Manual | Rotating Drain
Mi Item #11513614
MFR #MS9-LFM-G-BUM-DA
Price$543.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-G-BUM-DA

Main Line & Modular Air Filter - MS, Wrought Aluminium Alloy, Manual | Rotating Drain
Mi Item #11513614
MFR #MS9-LFM-G-BUM-DA

Mfr description
564040 FINE FILTER MS9-LFM-G-BUM-DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.25/each

Specifications

Dimensions

  • Weight
    2000 g

Details

  • Bowl Material
    Wrought Aluminium Alloy
  • Drain Method
    Rotating
  • Drain Type
    Rotating
  • Efficiency Rating
    99.99 %
  • Filter Material
    Borosilicate Fibre
  • Filter Rating
    1 µm
  • Series
    MS
  • Type
    Fine filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)