Motion
MS9-LFM-G-BUM-HF-DA

FESTO CORPORATION
MS9-LFM-G-BUM-HF-DA

Air Filter Element - 1 µm
Mi Item #11513618
MFR #MS9-LFM-G-BUM-HF-DA
Price$658.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-G-BUM-HF-DA

Air Filter Element - 1 µm
Mi Item #11513618
MFR #MS9-LFM-G-BUM-HF-DA

Mfr description
564044 FINE FILTER MS9-LFM-G-BUM-HF-DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.00/each

Specifications

Dimensions

  • Weight
    2500 g

Details

  • Bowl Material
    Wrought Aluminium Alloy
  • Drain Method
    Rotating
  • Drain Type
    Rotating
  • Efficiency Rating
    99.99 %
  • Filter Material
    Borosilicate Fibre
  • Filter Rating
    1 µm
  • Filter Type
    Fine
  • Series
    MS
  • Type
    Fine filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)