Motion
MS9-LFM-G-AUM

FESTO CORPORATION
MS9-LFM-G-AUM

Main Line & Modular Air Filter - MS9, 0.01 µm
Mi Item #11513621
MFR #MS9-LFM-G-AUM
Price$524.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-G-AUM

Main Line & Modular Air Filter - MS9, 0.01 µm
Mi Item #11513621
MFR #MS9-LFM-G-AUM

Mfr description
564047 MICRO FILTER MS9-LFM-G-AUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.65/each

Specifications

Details

  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Filter
  • Max Operating Temperature
    140 °F
  • Max Pressure
    20 bar, 290.075 psi
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS9
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)