Motion
MS9-LFM-G-AUV-HF

FESTO CORPORATION
MS9-LFM-G-AUV-HF

Air Filter Element - 0.01 μm
Mi Item #11513627
MFR #MS9-LFM-G-AUV-HF
Price$685.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-G-AUV-HF

Air Filter Element - 0.01 μm
Mi Item #11513627
MFR #MS9-LFM-G-AUV-HF

Mfr description
564053 MICRO FILTER MS9-LFM-G-AUV-HF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.48/each

Specifications

Dimensions

  • Weight
    2500 g

Details

  • Additional Details
    GTIN: 4052568211356
  • Filter Rating
    0.01 μm
  • Filter Type
    Micro Filter
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    41 °F
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Operating Temperature Range
    41 to 140 °F
  • Series
    MS9-LFM-A
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)