Motion
MS9-LFR-G-D6-EUM-AG-BAR-AS

FESTO CORPORATION
MS9-LFR-G-D6-EUM-AG-BAR-AS

564110 FILTER REGULATOR MS9-LFR-G-D6-EUM
Mi Item #11513631
MFR #MS9-LFR-G-D6-EUM-AG-BAR-AS
Price$419.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFR-G-D6-EUM-AG-BAR-AS

564110 FILTER REGULATOR MS9-LFR-G-D6-EUM
Mi Item #11513631
MFR #MS9-LFR-G-D6-EUM-AG-BAR-AS

Mfr description
564110 FILTER REGULATOR MS9-LFR-G-D6-EUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.87/each

Specifications

Dimensions

  • Weight
    2400 g

Details

  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    290 psi
  • Min Operating Temperature
    -10 °C
  • Mounting Type
    Accessories
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)