Motion
MS9-LFR-G-D6-CUV-AG-BAR-AS

FESTO CORPORATION
MS9-LFR-G-D6-CUV-AG-BAR-AS

564115 FILTER REGULATOR MS9-LFR-G-D6-CUV
Mi Item #11513635
MFR #MS9-LFR-G-D6-CUV-AG-BAR-AS
Price$309.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFR-G-D6-CUV-AG-BAR-AS

564115 FILTER REGULATOR MS9-LFR-G-D6-CUV
Mi Item #11513635
MFR #MS9-LFR-G-D6-CUV-AG-BAR-AS

Mfr description
564115 FILTER REGULATOR MS9-LFR-G-D6-CUV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.87/each

Specifications

Dimensions

  • Weight
    5.291 lbs

Details

  • Accessories
    Pressure Gauge, Mounting Bracket
  • Body Material
    Die-cast aluminum
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)