Motion
MS9-LFR-G-D7-EUM-AG-BAR-AS

FESTO CORPORATION
MS9-LFR-G-D7-EUM-AG-BAR-AS

564118 FILTER REGULATOR MS9-LFR-G-D7-EUM
Mi Item #11513638
MFR #MS9-LFR-G-D7-EUM-AG-BAR-AS
Price$279.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFR-G-D7-EUM-AG-BAR-AS

564118 FILTER REGULATOR MS9-LFR-G-D7-EUM
Mi Item #11513638
MFR #MS9-LFR-G-D7-EUM-AG-BAR-AS

Mfr description
564118 FILTER REGULATOR MS9-LFR-G-D7-EUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.91/each

Specifications

Dimensions

  • Weight
    5.291 lbs

Details

  • Accessories
    Pressure Gauge, Mounting Bracket
  • Adjuster Type
    Knob
  • Body Material
    Die-cast aluminum
  • Fluid Comp
    Compressed Air, Inert Gas
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    20 bar
  • Min Operating Temperature
    14 °F
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)