Specifications
Details
- Included OptionsPressure Gauge
- Maximum Operating Pressure290 psi
- Pressure Display Unitbar
- Pressure Gauge IncludedWith Pressure Gauge
- Series/SystemMS
- Set Pressure Range4 to 59 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)