Specifications
Dimensions
- Male Thread SizeUNF 10-32
- Output Port Size1/8 in
- Tube Outside Diameter0.1250 in, 3.17 mm
- Tube Size1/8 in
Details
- Input Port GenderMale
- MeteringMeter Out
- Output Port GenderFemale
- Port Connection TypePush to Connect
- Thread StandardUNF
- Thread TypeUNF
- TypeOne Way Flow Control
- Valve TypeFlow Control with Check
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)