Motion
MS6N-LWS-1/4-U-V

FESTO CORPORATION
MS6N-LWS-1/4-U-V

564871 WATER SEPARATOR MS6N-LWS-1/4-U-V
Mi Item #11513789
MFR #MS6N-LWS-1/4-U-V
Price$397.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LWS-1/4-U-V

564871 WATER SEPARATOR MS6N-LWS-1/4-U-V
Mi Item #11513789
MFR #MS6N-LWS-1/4-U-V

Mfr description
564871 WATER SEPARATOR MS6N-LWS-1/4-U-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.87/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in

Details

  • Filter Type
    Water separator
  • Series
    MS6N
  • Thread Standard
    NPT
  • Type
    Water Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)