Motion
DWB-63-50-Y-AB-G

FESTO CORPORATION
DWB-63-50-Y-AB-G

DWB-63-50-Y-AB-G Hinge Cylinder
MI ITEM #11513903
MFR #DWB-63-50-Y-AB-G
Price$554.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DWB-63-50-Y-AB-G

DWB-63-50-Y-AB-G Hinge Cylinder
MI ITEM #11513903
MFR #DWB-63-50-Y-AB-G

Mfr description
565772 HINGE CYLINDER DWB-63-50-Y-AB-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.10/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Pull Force At 100 Psi
    1682 N
  • Push Force At 100 Psi
    1870 N

Details

  • Cylinder Style
    Hinge cylinder
  • Cylinder Suffix
    6350-Y-AB-G
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Locking Air Cylinders
  • Series
    DW
  • Type
    Hinge Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)