Motion
DWA-50-75-Y-AB-G

FESTO CORPORATION
DWA-50-75-Y-AB-G

DWA-50-75-Y-AB-G Hinge Cylinder
Mi Item #11513905
MFR #DWA-50-75-Y-AB-G
Price$509.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DWA-50-75-Y-AB-G

DWA-50-75-Y-AB-G Hinge Cylinder
Mi Item #11513905
MFR #DWA-50-75-Y-AB-G

Mfr description
565778 HINGE CYLINDER DWA-50-75-Y-AB-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Cylinder Suffix
    Y-AB-G
  • Product Type
    Locking Air Cylinders
  • Type
    Locking Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)