Motion
DW-80-50-Y-A-G

FESTO CORPORATION
DW-80-50-Y-A-G

DW-80-50-Y-A-G Hinge Cylinder
MI ITEM #11513906
MFR #DW-80-50-Y-A-G
Price$902.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DW-80-50-Y-A-G

DW-80-50-Y-A-G Hinge Cylinder
MI ITEM #11513906
MFR #DW-80-50-Y-A-G

Mfr description
565798 HINGE CYLINDER DW-80-50-Y-A-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.39/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Pull Force At 100 Psi
    2721 N
  • Push Force At 100 Psi
    3016 N

Details

  • Bracket 1
    Hinge
  • Cylinder Suffix
    50-Y-A-G
  • Maximum Applied Force
    3016 N
  • Mounting Type
    Hinge
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Hold-Down Clamp Air Cylinders
  • Series
    DW
  • Type
    Clamp Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)