Specifications
Dimensions
- Body Size12 mm
Details
- Actuator TypeVane Rotary Actuator
- Angle of Rotation0 to 246 °
- Cushion TypeElastomer
- MagnetYes
- Mount TypeWith internal thread
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)