Motion
DSM-32-270-P1-FW-A-B

FESTO CORPORATION
DSM-32-270-P1-FW-A-B

0 to 246 ° Angle of Rotation
Mi Item #11513918
MFR #DSM-32-270-P1-FW-A-B
Price$1,731.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-32-270-P1-FW-A-B

0 to 246 ° Angle of Rotation
Mi Item #11513918
MFR #DSM-32-270-P1-FW-A-B

Mfr description
566210 SEMI-ROTARY DRIVE DSM-32-270-P1-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,731.92/each

Specifications

Dimensions

  • Body Size
    32 mm

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    0 to 246 °
  • Cushion Type
    Elastomer
  • Magnet
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)