Motion
VUVG-L10A-M52-RZT-M3-1P3

FESTO CORPORATION
VUVG-L10A-M52-RZT-M3-1P3

566443 SOLENOID VALVE VUVG-L10A-M52-RZT-
Mi Item #11514038
MFR #VUVG-L10A-M52-RZT-M3-1P3
Price$103.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VUVG-L10A-M52-RZT-M3-1P3

566443 SOLENOID VALVE VUVG-L10A-M52-RZT-
Mi Item #11514038
MFR #VUVG-L10A-M52-RZT-M3-1P3

Mfr description
566443 SOLENOID VALVE VUVG-L10A-M52-RZT-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.84/each

Specifications

Dimensions

  • Inlet Size
    3 mm
  • Outlet Size
    3 mm

Details

  • Base Type
    Air Solenoid Valve
  • Body Material
    Wrought Aluminum Alloy
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Port Thread Standard
    Metric
  • Pressure
    -13.05 to 145.04 psi, -0.9 to 10 bar
  • Valve Electric Connector Type
    Via Electrical Sub-Base
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)