Motion
VABM-L1-10W-G18-2

FESTO CORPORATION
VABM-L1-10W-G18-2

566582 MANIFOLD RAIL VABM-L1-10W-G18-2
Mi Item #11514130
MFR #VABM-L1-10W-G18-2
Price$80.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-L1-10W-G18-2

566582 MANIFOLD RAIL VABM-L1-10W-G18-2
Mi Item #11514130
MFR #VABM-L1-10W-G18-2

Mfr description
566582 MANIFOLD RAIL VABM-L1-10W-G18-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.39/each

Specifications

Dimensions

  • Exhaust Port Size
    5 mm
  • Inlet Size
    1/8 in
  • Outlet Size
    5 mm
  • Overall Width
    0.4134 in, 10.50 mm

Details

  • Base Type
    Manifold Rail
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Number Of Stations  
    16
  • Port Thread Standard
    BSPP
  • Pressure
    -13.05 to 145.04 psi, -0.9 to 10 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)