Motion
VABM-L1-10W-G18-9

FESTO CORPORATION
VABM-L1-10W-G18-9

566589 MANIFOLD RAIL VABM-L1-10W-G18-9
Mi Item #11514137
MFR #VABM-L1-10W-G18-9
Price$166.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-L1-10W-G18-9

566589 MANIFOLD RAIL VABM-L1-10W-G18-9
Mi Item #11514137
MFR #VABM-L1-10W-G18-9

Mfr description
566589 MANIFOLD RAIL VABM-L1-10W-G18-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.47/each

Specifications

Dimensions

  • Exhaust Port Size
    5 mm
  • Inlet Size
    1/8 in
  • Outlet Size
    5 mm
  • Overall Width
    0.4134 in, 10.50 mm

Details

  • Base Type
    Manifold Rail
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Number Of Stations  
    16
  • Port Thread Standard
    BSPP
  • Pressure
    -13.05 to 145.04 psi, -0.9 to 10 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)