Motion
DGSL-10-40-EA

FESTO CORPORATION
DGSL-10-40-EA

DGSL-10-40-EA Mini Slide
Mi Item #11514427
MFR #DGSL-10-40-EA
Price$1,427.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-10-40-EA

DGSL-10-40-EA Mini Slide
Mi Item #11514427
MFR #DGSL-10-40-EA

Mfr description
570175 MINI SLIDE DGSL-10-40-EA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,427.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Cushion Type
    Short elastic cushioning rings/pads at both ends
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    EA
  • Maximum Applied Force
    68 N
  • Options Included
    Position Sensing
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)