Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Cushion TypeShort elastic cushioning rings/pads at both ends
- Cylinder StyleMini slide
- Cylinder SuffixEA
- Maximum Applied Force295 N
- Product TypeGuided Air Cylinders
- SeriesDGSL
- TypeGuide Cylinder