Motion
DGSL-20-30-EA

FESTO CORPORATION
DGSL-20-30-EA

DGSL-20-30-EA Mini Slide
Mi Item #11514447
MFR #DGSL-20-30-EA
Price$1,517.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-20-30-EA

DGSL-20-30-EA Mini Slide
Mi Item #11514447
MFR #DGSL-20-30-EA

Mfr description
570197 MINI SLIDE DGSL-20-30-EA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,517.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Cushion Type
    Short elastic cushioning rings/pads at both ends
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    EA
  • Magnet
    With Magnet
  • Maximum Applied Force
    295 N
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)