Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cushion TypeShort elastic cushioning rings/pads at both ends
- Cylinder StyleLinear slide
- Maximum Applied Force483 N
- Product TypeGuided Air Cylinders
- SeriesDGSL
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)