Overview
Mfr description
572678 COMPACT CYLINDER ADN-40-40-A-PPS-
Specifications
- Stroke
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Spec Sheet
- Manufacturer Product Page
- SeriesADN
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data