Motion
ADN-50-15-I-PPS-A

FESTO CORPORATION
ADN-50-15-I-PPS-A

ADN-50-15-I-PPS-A Compact Cylinder
MI ITEM #11514812
MFR #ADN-50-15-I-PPS-A
Price$267.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-50-15-I-PPS-A

ADN-50-15-I-PPS-A Compact Cylinder
MI ITEM #11514812
MFR #ADN-50-15-I-PPS-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Through Hole
  • Cushion Type
    PPS
  • Cylinder Suffix
    I-PPS-A
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Type
    Compact

Overview

Mfr description
572683 COMPACT CYLINDER ADN-50-15-I-PPS-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought